This item is Discontinued.

Amphenol PT 18C 1820 PIN PLUG PT06A1418PSR

PT 18C 1820 PIN PLUG (Discontinued)

  • Mfr # PT06A1418PSR
  • Zoro # G307571231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT06A1418PSR
Zoro #
G307571231
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Endbell Type
Threaded - UNEF - Ext
Insert Arrangement
14-18
No. of Contacts
18
Insert Rotation/Keying
Normal
Shielding
Yes
Insert Material
Neoprene
Amperage Rating
13A
Orientation
Straight
Sealing
Unsealed
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Contact Mating Life
500
Operating Voltage DC
850
Connector Type
Circular
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482
Contacts Supplied
Yes
Service Rating
I
Shell Color
Olive Drab
Contact Style
Pin
Contact Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.