This item is Discontinued.

Amphenol PT 18C 1820 PIN PLUG PT06E1418PYSR

PT 18C 1820 PIN PLUG (Discontinued)

  • Mfr # PT06E1418PYSR
  • Zoro # G407571148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06E1418PYSR
Zoro #
G407571148
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Termination Method
Solder
Specification
MIL-DTL-26482
Shell Material
Aluminum Alloy
No. of Contacts
18
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Sealing
Sealed
Shell Color
Olive Drab
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Operating Voltage DC
850
Insert Material
Neoprene
Shielding
Yes
Service Rating
I
Mounting Type
Cable
Insert Rotation/Keying
Y
Insert Arrangement
14-18
Contact Plating
Gold
Rotation Angle
180
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Endbell Type
Grommet Nut
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.