Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 18C 1820 SKT PLUG

  • Mfr # PT05A1418SW027

  • Zoro # G707527807


product price: $30.89
/ea

Key Features

Contact Size
18#20
Amperage Rating
13A
No. of Contacts
18
Contact Plating
Gold
Insert Rotation/Keying
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05A1418SW027
Zoro #
G707527807
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Amperage Rating
13A
No. of Contacts
18
Contact Plating
Gold
Insert Rotation/Keying
W
Contacts Supplied
Yes
Sealing
Unsealed
Connector Type
Circular
Insert Material
Neoprene
Contact Material
Copper Alloy
Mounting Type
Cable
Shielding
Yes
Rotation Angle
15
Shell Color
Black
Operating Voltage AC V RMS Max
600
Service Rating
I
Operating Voltage DC
850
Connector Style
Plug
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shell Plating
Conductive Black Alloy
Insert Arrangement
14-18
Contact Style
Socket
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.