Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 18C 1820 SKT RECP

  • Mfr # PT02E1418SW

  • Zoro # G007513630


product price: $17.59
/ea

Key Features

Endbell Type
Grommet Nut
Connector Style
Receptacle
Contact Material
Copper Alloy
Connector Type
Circular
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E1418SW
Zoro #
G007513630
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Endbell Type
Grommet Nut
Connector Style
Receptacle
Contact Material
Copper Alloy
Connector Type
Circular
Amperage Rating
13A
Operating Voltage DC
850
No. of Contacts
18
Insert Material
Neoprene
Termination Method
Solder
Insert Rotation/Keying
W
Operating Voltage AC V RMS Max
600
Orientation
Straight
Insert Arrangement
14-18
Contact Plating
Gold
Shell Material
Aluminum Alloy
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
15
Sealing
Sealed
Shell Color
Olive Drab
Specification
MIL-DTL-26482
Grommet & Seals Material
Neoprene
Contact Style
Socket
Contacts Supplied
Yes
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Service Rating
I
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.