Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol PT 21C 2116 PIN RECP PT02A2221P

PT 21C 2116 PIN RECP (Discontinued)

  • Mfr # PT02A2221P
  • Zoro # G207577760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A2221P
Zoro #
G207577760
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Grommet & Seals Material
Neoprene
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Shell Color
Olive Drab
Insert Arrangement
22-21
Amperage Rating
22A
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Service Rating
II
Operating Voltage AC V RMS Max
1000
Termination Method
Solder
Contact Style
Pin
No. of Contacts
21
Operating Voltage DC
1400
Specification
MIL-DTL-26482
Contact Plating
Gold
Insert Material
Neoprene
Contact Mating Life
500
Sealing
Unsealed
Contacts Supplied
Yes
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.