Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol PT 21C 2116 PIN RECP PT02E2221PX

PT 21C 2116 PIN RECP (Discontinued)

  • Mfr # PT02E2221PX
  • Zoro # G007577533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E2221PX
Zoro #
G007577533
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
22-21
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Connector Style
Receptacle
Operating Voltage DC
1400
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Operating Voltage AC V RMS Max
1000
Rotation Angle
135
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Amperage Rating
22A
Specification
MIL-DTL-26482
Insert Rotation/Keying
X
Contact Plating
Gold
Contacts Supplied
Yes
Connector Type
Circular
Service Rating
II
Endbell Type
Grommet Nut
Shell Color
Olive Drab
Sealing
Sealed
Termination Method
Solder
Grommet & Seals Material
Neoprene
No. of Contacts
21
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.