Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol PT 21C 2116 PIN RECP PT04A2221PX072

PT 21C 2116 PIN RECP (Discontinued)

  • Mfr # PT04A2221PX072
  • Zoro # G707577567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT04A2221PX072
Zoro #
G707577567
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Mounting Type
Cable
Amperage Rating
22A
Insert Rotation/Keying
X
Connector Type
Circular
Insert Arrangement
22-21
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1000
Rotation Angle
135
Specification
MIL-DTL-26482
Insert Material
Neoprene
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
II
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Operating Voltage DC
1400
Contact Material
Copper Alloy
No. of Contacts
21
Grommet & Seals Material
Neoprene
Shell Color
Grey
Sealing
Unsealed
Termination Method
Solder
Shielding
Yes
Contact Style
Pin
Contact Plating
Gold
Shell Plating
Grey Zinc Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.