Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 24C 2420 SKT PLUG

  • Mfr # PT05A2024S

  • Zoro # G607527679


product price: $67.75
/ea

Key Features

Mounting Type
Cable
Contact Size
24#20
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05A2024S
Zoro #
G607527679
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#20

Details

Mounting Type
Cable
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Operating Voltage DC
850
Contact Style
Socket
Termination Method
Solder
Insert Material
Neoprene
Insert Arrangement
20-24
Connector Style
Plug
Contacts Supplied
Yes
Amperage Rating
13A
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Shielding
Yes
Specification
MIL-DTL-26482
Contact Plating
Gold
Sealing
Unsealed
No. of Contacts
24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.