Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol PT 26C 2620 PIN PLUG PT05A1626P

PT 26C 2620 PIN PLUG (Discontinued)

  • Mfr # PT05A1626P
  • Zoro # G607567903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT05A1626P
Zoro #
G607567903
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
16-26
Contact Plating
Gold
Shielding
Yes
Shell Material
Aluminum Alloy
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Normal
Termination Method
Solder
Mounting Type
Cable
Contact Mating Life
500
Contact Style
Pin
Specification
MIL-DTL-26482
Contacts Supplied
Yes
Sealing
Unsealed
Shell Color
Olive Drab
Operating Voltage DC
850
Connector Style
Plug
Contact Material
Copper Alloy
Service Rating
I
Insert Material
Neoprene
No. of Contacts
26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.