
PT 27C 2720 SKT RECP
Mfr # PT02A2027SWP288
Zoro # G107519167
product price: $73.15
/eaKey Features
No. of Contacts
27
Insert Material
Neoprene
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Service Rating
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT02A2027SWP288
Zoro #
G107519167
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
27#20
Details
No. of Contacts
27
Insert Material
Neoprene
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Service Rating
I
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Style
Socket
Insert Arrangement
20-27
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.