
PT 27C 2720 SKT RECP
Mfr # PT02E2027SWP288
Zoro # G807519023
product price: $74.19
/eaKey Features
Amperage Rating
13A
Contact Style
Socket
Contact Mating Life
500
Insert Arrangement
20-27
Service Rating
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT02E2027SWP288
Zoro #
G807519023
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
27#20
Details
Amperage Rating
13A
Contact Style
Socket
Contact Mating Life
500
Insert Arrangement
20-27
Service Rating
I
Insert Material
Neoprene
Operating Voltage DC
850
No. of Contacts
27
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.