Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 2C 216 PIN RECP

  • Mfr # PT02E102P

  • Zoro # G207578644


product price: $12.89
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Contact Mating Life
500
Contact Style
Pin
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E102P
Zoro #
G207578644
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Contact Mating Life
500
Contact Style
Pin
Insert Material
Neoprene
Insert Rotation/Keying
Normal
No. of Contacts
2
Sealing
Sealed
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Orientation
Straight
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Shielding
Yes
Operating Voltage DC
850
Termination Method
Solder
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Endbell Type
Grommet Nut
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Shell Color
Olive Drab
Insert Arrangement
45201
Connector Style
Receptacle
Amperage Rating
22A
Contact Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.