Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 2C 216 PIN RECP

  • Mfr # PT02W102P027

  • Zoro # G007578639


product price: $13.49
/ea

Key Features

Connector Style
Receptacle
Orientation
Straight
Contact Size
2#16
Insert Arrangement
45201
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02W102P027
Zoro #
G007578639
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Connector Style
Receptacle
Orientation
Straight
Insert Arrangement
45201
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
Shielding
Yes
Shell Plating
Conductive Black Alloy
Connector Type
Circular
Insert Material
Neoprene
Contacts Supplied
Yes
Mounting Type
Box - Front Mount - Thru Holes
Sealing
Sealed
Operating Voltage DC
850
Contact Style
Pin
Contact Mating Life
500
No. of Contacts
2
Amperage Rating
22A
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Endbell Type
Grommet Nut
Insert Rotation/Keying
Normal
Termination Method
Solder
Contact Plating
Gold
Shell Color
Black
Service Rating
I
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.