Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol PT 2C 220 PIN PLUG PT05A82P

PT 2C 220 PIN PLUG (Discontinued)

  • Mfr # PT05A82P
  • Zoro # G907568105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05A82P
Zoro #
G907568105
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#20

Details

Shielding
Yes
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Contact Style
Pin
Service Rating
I
Specification
MIL-DTL-26482
Insert Arrangement
45140
Contact Mating Life
500
Contact Plating
Gold
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
No. of Contacts
2
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Connector Style
Plug
Mounting Type
Cable
Contact Material
Copper Alloy
Connector Type
Circular
Grommet & Seals Material
Neoprene
Termination Method
Solder
Contacts Supplied
Yes
Sealing
Unsealed
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.