Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol PT 2C 220 PIN RECP PT02A82P

PT 2C 220 PIN RECP (Discontinued)

  • Mfr # PT02A82P
  • Zoro # G707574726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT02A82P
Zoro #
G707574726
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#20

Details

Shell Plating
Olive Drab Cadmium
Insert Arrangement
45140
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Connector Style
Receptacle
Specification
MIL-DTL-26482
Sealing
Unsealed
Amperage Rating
13A
Service Rating
I
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
No. of Contacts
2
Contact Plating
Gold
Operating Voltage DC
850
Termination Method
Solder
Insert Material
Neoprene
Connector Type
Circular
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Style
Pin
Shielding
Yes
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.