Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 2C 220 SKT PLUG

  • Mfr # PT05A82S027

  • Zoro # G307523094


product price: $11.75
/ea

Key Features

Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
No. of Contacts
2
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05A82S027
Zoro #
G307523094
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#20

Details

Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
No. of Contacts
2
Mounting Type
Cable
Shielding
Yes
Operating Voltage DC
850
Contacts Supplied
Yes
Service Rating
I
Connector Style
Plug
Termination Method
Solder
Shell Color
Black
Shell Material
Aluminum Alloy
Contact Mating Life
500
Sealing
Unsealed
Operating Voltage AC V RMS Max
600
Shell Plating
Conductive Black Alloy
Insert Arrangement
45140
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Contact Style
Socket
Insert Rotation/Keying
Normal
Connector Type
Circular
Contact Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.