Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol PT 39C 3720, 216 SKT RECP PT02E2039S

PT 39C 3720, 216 SKT RECP (Discontinued)

  • Mfr # PT02E2039S
  • Zoro # G607514709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT02E2039S
Zoro #
G607514709
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Details

Specification
MIL-DTL-26482
Contact Material
Copper Alloy
No. of Contacts
39
Termination Method
Solder
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Sealing
Sealed
Endbell Type
Grommet Nut
Connector Type
Circular
Insert Arrangement
20-39
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Amperage Rating
13A & 22A
Shielding
Yes
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Operating Voltage DC
850
Shell Color
Olive Drab
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Gold
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.