
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT02C123P
Zoro #
G207575414
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#16
Details
Operating Voltage AC V RMS Max
1000
Amperage Rating
22A
No. of Contacts
3
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Contact Style
Pin
Shell Material
Aluminum Alloy
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1400
Service Rating
II
Contact Material
Copper Alloy
Insert Arrangement
45263
Connector Style
Receptacle
Shell Color
Olive Drab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.