Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 41C 4120 SKT RECP

  • Mfr # PT02A2041S072

  • Zoro # G407517702


product price: $70.65
/ea

Key Features

Contact Plating
Gold
Connector Style
Receptacle
Insert Arrangement
20-39
Operating Voltage DC
850
Mounting Type
Box - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A2041S072
Zoro #
G407517702
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Details

Contact Plating
Gold
Connector Style
Receptacle
Insert Arrangement
20-39
Operating Voltage DC
850
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
39
Specification
MIL-DTL-26482
Amperage Rating
13A
Shielding
Yes
Orientation
Straight
Service Rating
I
Termination Method
Solder
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Connector Type
Circular
Shell Color
Grey
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Contact Style
Socket
Shell Plating
Grey Zinc Nickel
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.