Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 41C 4120 SKT RECP

  • Mfr # PT02E2041SX

  • Zoro # G107517668


product price: $64.39
/ea

Key Features

Sealing
Sealed
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Termination Method
Solder
Insert Rotation/Keying
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E2041SX
Zoro #
G107517668
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Details

Sealing
Sealed
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Termination Method
Solder
Insert Rotation/Keying
X
Connector Type
Circular
Specification
MIL-DTL-26482
Orientation
Straight
Service Rating
I
Insert Arrangement
20-39
No. of Contacts
39
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Shell Color
Olive Drab
Contact Plating
Gold
Insert Material
Neoprene
Operating Voltage DC
850
Contact Material
Copper Alloy
Endbell Type
Grommet Nut
Shielding
Yes
Grommet & Seals Material
Neoprene
Rotation Angle
126
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Contact Style
Socket
Mounting Type
Box - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.