Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 41C 4120 SKT RECP

  • Mfr # PT02W2041SY072

  • Zoro # G107519365


product price: $71.75
/ea

Key Features

Termination Method
Solder
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Contact Size
37#20, 2#16
Specification
MIL-DTL-26482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02W2041SY072
Zoro #
G107519365
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Details

Termination Method
Solder
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Specification
MIL-DTL-26482
No. of Contacts
39
Insert Material
Neoprene
Operating Voltage DC
850
Sealing
Sealed
Contact Style
Socket
Contact Plating
Gold
Shell Plating
Grey Zinc Nickel
Connector Type
Circular
Contact Mating Life
500
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Shell Color
Grey
Service Rating
I
Insert Arrangement
20-39
Orientation
Straight
Insert Rotation/Keying
Y
Operating Voltage AC V RMS Max
600
Rotation Angle
225
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Shell Material
Aluminum Alloy
Amperage Rating
13A
Endbell Type
Grommet Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.