Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 4C 416 PIN PLUG

  • Mfr # PT05A124PW

  • Zoro # G207569932


product price: $16.85
/ea

Key Features

Connector Style
Plug
Shielding
Yes
Shell Material
Aluminum Alloy
Amperage Rating
22A
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT05A124PW
Zoro #
G207569932
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Connector Style
Plug
Shielding
Yes
Shell Material
Aluminum Alloy
Amperage Rating
22A
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Termination Method
Solder
Contact Style
Pin
Operating Voltage DC
850
Rotation Angle
38
Contact Plating
Gold
Insert Material
Neoprene
No. of Contacts
4
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Insert Rotation/Keying
W
Insert Arrangement
45264
Service Rating
I
Specification
MIL-DTL-26482
Mounting Type
Cable
Connector Type
Circular
Sealing
Unsealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.