Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol PT 4C 416 PIN PLUG PT06A124PWSR

PT 4C 416 PIN PLUG (Discontinued)

  • Mfr # PT06A124PWSR
  • Zoro # G207571058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT06A124PWSR
Zoro #
G207571058
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Amperage Rating
22A
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Gold
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Mounting Type
Cable
Operating Voltage AC V RMS Max
600
Orientation
Straight
Shielding
Yes
Insert Arrangement
45264
No. of Contacts
4
Connector Type
Circular
Operating Voltage DC
850
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Shell Color
Olive Drab
Specification
MIL-DTL-26482
Insert Material
Neoprene
Sealing
Unsealed
Service Rating
I
Insert Rotation/Keying
W
Rotation Angle
38
Connector Style
Plug
Termination Method
Solder
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.