Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol PT 4C 416 PIN RECP PT00A124PSR

PT 4C 416 PIN RECP (Discontinued)

  • Mfr # PT00A124PSR
  • Zoro # G507576302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT00A124PSR
Zoro #
G507576302
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Endbell Type
Threaded - UNEF - Ext
Amperage Rating
22A
No. of Contacts
4
Sealing
Unsealed
Shielding
Yes
Contact Style
Pin
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Orientation
Straight
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Insert Material
Neoprene
Connector Style
Receptacle
Connector Type
Circular
Insert Arrangement
45264
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Termination Method
Solder
Contact Mating Life
500
Contacts Supplied
Yes
Mounting Type
Wall - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Contact Plating
Gold
Specification
MIL-DTL-26482
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.