Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol PT 4C 420 SKT RECP PT02A84S025

PT 4C 420 SKT RECP (Discontinued)

  • Mfr # PT02A84S025
  • Zoro # G007516082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT02A84S025
Zoro #
G007516082
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
4
Orientation
Straight
Sealing
Unsealed
Shell Plating
Black Anodized
Contact Style
Socket
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Service Rating
I
Contacts Supplied
Yes
Shell Color
Black
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Contact Mating Life
500
Contact Material
Copper Alloy
Shielding
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Contact Plating
Gold
Connector Type
Circular
Amperage Rating
13A
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Normal
Insert Arrangement
45142
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.