Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol PT 5C 516 PIN PLUG PT05A145P

PT 5C 516 PIN PLUG (Discontinued)

  • Mfr # PT05A145P
  • Zoro # G307571866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT05A145P
Zoro #
G307571866
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Contact Style
Pin
Shielding
Yes
Operating Voltage AC V RMS Max
1000
Contact Plating
Gold
Insert Rotation/Keying
Normal
No. of Contacts
5
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Operating Voltage DC
1400
Mounting Type
Cable
Contact Material
Copper Alloy
Amperage Rating
22A
Service Rating
II
Contact Mating Life
500
Specification
MIL-DTL-26482
Insert Arrangement
14-5
Sealing
Unsealed
Connector Style
Plug
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.