Zoro Homepage

PT 5C 516 SKT PLUG

  • Mfr # PT08E145SSR

  • Zoro # G407529019


product price: $51.45
/ea

Key Features

Service Rating
II
Insert Material
Neoprene
Insert Arrangement
14-5
Specification
MIL-DTL-26482 Style
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT08E145SSR
Zoro #
G407529019
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Service Rating
II
Insert Material
Neoprene
Insert Arrangement
14-5
Specification
MIL-DTL-26482 Style
Operating Voltage AC V RMS Max
1000
Amperage Rating
22A
Contact Style
Socket
No. of Contacts
5
Contact Mating Life
500
Connector Type
Connector Circular
Contact Material
Copper Alloy
Operating Voltage DC
1400
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.