Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol PT 5C 520 SKT PLUG PT06A105S

PT 5C 520 SKT PLUG (Discontinued)

  • Mfr # PT06A105S
  • Zoro # G907532304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06A105S
Zoro #
G907532304
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#20

Details

Mounting Type
Cable
Contact Material
Copper Alloy
Shielding
Yes
Orientation
Straight
Specification
MIL-DTL-26482
Contact Plating
Gold
Operating Voltage AC V RMS Max
600
Contact Style
Socket
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Termination Method
Solder
Shell Material
Aluminum Alloy
Insert Arrangement
45204
Sealing
Unsealed
Connector Type
Circular
Contact Mating Life
500
Connector Style
Plug
Shell Color
Olive Drab
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Service Rating
I
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
5
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.