Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Amphenol PT 6C 620 PIN PLUG PT06A106P

PT 6C 620 PIN PLUG (Discontinued)

  • Mfr # PT06A106P
  • Zoro # G407572152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06A106P
Zoro #
G407572152
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Termination Method
Solder
Operating Voltage AC V RMS Max
600
Insert Arrangement
45205
Contact Material
Copper Alloy
Endbell Type
Threaded - UNEF - Ext
Sealing
Unsealed
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Orientation
Straight
Contact Plating
Gold
Specification
MIL-DTL-26482
Connector Type
Circular
Amperage Rating
13A
Connector Style
Plug
Insert Material
Neoprene
Operating Voltage DC
850
No. of Contacts
6
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Shielding
Yes
Contact Mating Life
500
Service Rating
I
Contact Style
Pin
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.