Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 6C 620 SKT PLUG

  • Mfr # PT05A106S023

  • Zoro # G007530552


product price: $18.65
/ea

Key Features

No. of Contacts
6
Shell Material
Aluminum Alloy
Shell Plating
Electroless Nickel
Sealing
Unsealed
Contact Plating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05A106S023
Zoro #
G007530552
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

No. of Contacts
6
Shell Material
Aluminum Alloy
Shell Plating
Electroless Nickel
Sealing
Unsealed
Contact Plating
Gold
Contact Material
Copper Alloy
Insert Arrangement
45205
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482
Contacts Supplied
Yes
Amperage Rating
13A
Mounting Type
Cable
Connector Type
Circular
Service Rating
I
Shell Color
Nickel
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Connector Style
Plug
Insert Material
Neoprene
Termination Method
Solder
Shielding
Yes
Contact Mating Life
500
Operating Voltage DC
850
Insert Rotation/Keying
Normal
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.