Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 6C 620 SKT RECP

  • Mfr # PT02C106S027

  • Zoro # G407525271


product price: $11.79
/ea

Key Features

Shell Plating
Conductive Black Alloy
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Operating Voltage DC
850
Contact Size
6#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02C106S027
Zoro #
G407525271
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Shell Plating
Conductive Black Alloy
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Operating Voltage DC
850
Contact Mating Life
500
Contact Style
Socket
No. of Contacts
6
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
45205
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Connector Style
Receptacle
Shell Color
Black
Mounting Type
Box - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.