Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol PTSE 10C 1020 PIN PLUG PT06SE1210P424

PTSE 10C 1020 PIN PLUG (Discontinued)

  • Mfr # PT06SE1210P424
  • Zoro # G407572848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06SE1210P424
Zoro #
G407572848
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Shell Color
Nickel
Shell Plating
Electroless Nickel
Amperage Rating
13A
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate on Activated Area
Shielding
Yes
Operating Voltage DC
850
Insert Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contacts Supplied
Yes
Contact Material
Copper Alloy
Mounting Type
Cable
Connector Type
Circular
No. of Contacts
10
Insert Arrangement
45270
Orientation
Straight
Endbell Type
Grommet Nut
Service Rating
I
Connector Style
Plug
Specification
MIL-DTL-26482
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Sealing
Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.