Amphenol
PTSE 11C 1116 STR PLUG
Mfr # PT05SE1811S
Zoro # G207677323
$67.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
- No. of Contacts 11
- Shell Color Olive Drab
- Sealing Unsealed
- Shielding Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick controller head 022 4-direction (ZD4PA24)
- DYNALOCK Push to Exit Button, SS, SPDT Switch (6336)
- PRIME WIRE & CABLE Prime Wire & Cable PB101100 3 Outlet; White Swivel Power Tap (PB101100)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 600V (HBL420P5W)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- L.H. DOTTIE L.H. Dottie 3/4'' Snap-In Non-Metallic Cable Connector, 50PK (DRC75)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- ABB INSTALLATION PRODUCTS Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- IFM Wireable M8 connector (E11550)
- Amphenol Cord Grips