Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTSE 18C 1820 PIN PLUG

  • Mfr # PT06SE1418P424LC

  • Zoro # G507574896


product price: $55.15
/ea

Key Features

Contacts Supplied
No
Orientation
Straight
Mounting Type
Cable
Endbell Type
Grommet Nut
Crimp Wire Gauge
24, 22, 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06SE1418P424LC
Zoro #
G507574896
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Contacts Supplied
No
Orientation
Straight
Mounting Type
Cable
Endbell Type
Grommet Nut
Crimp Wire Gauge
24, 22, 20
Sealing
Sealed
Shell Plating
Electroless Nickel
Termination Method
Crimp
Connector Type
Circular
Shell Color
Nickel
Connector Style
Plug
Shielding
Yes
No. of Contacts
18
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Service Rating
I
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Contact Material
Copper Alloy
Contact Style
Pin
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Amperage Rating
13A
Specification
MIL-DTL-26482
Insert Rotation/Keying
Normal
Contact Plating
Gold
Insert Arrangement
14-18
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.