Zoro Homepage

Right Angle Connector, Male, Gold

  • Mfr # 132111

  • Zoro # G516347948


product price: $17.95
/ea

Key Features

Installation Method
Solder Cup
Compatible Coaxial Cable Type
0.085-inch Conformable, 0.085-inch Semi-Rigid, 0.086-inch Conformable, 0.086-inch Semi-Rigid, Belden 1671A, RG-405, Times Tflex 405
Color
Gold
Maximum Impedance
50 ohm
Maximum Frequency
12.4 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132111
Zoro #
G516347948
UPC #
-
Country of Origin
China

Details

Installation Method
Solder Cup
Compatible Coaxial Cable Type
0.085-inch Conformable, 0.085-inch Semi-Rigid, 0.086-inch Conformable, 0.086-inch Semi-Rigid, Belden 1671A, RG-405, Times Tflex 405
Color
Gold
Maximum Impedance
50 ohm
Item
RF Connector
Maximum Frequency
12.4 GHz
Material
Brass
Product Type
Right Angle Connector
Connector Type
SMA
Features
-65 to 165 Degrees C Operating Temperature Range, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Right Angle Orientation, Threaded Coupling
Finish
Gold-Plated
Gender
Male

Description

RF Connector, Gender Male, Product Type Right Angle Connector, Color Gold, Installation Method Solder Cup, Compatible Coaxial Cable Type 0.085-inch Conformable, 0.085-inch Semi-Rigid, 0.086-inch Conformable, 0.086-inch Semi-Rigid, Belden 1671A, RG-405, Times Tflex 405, Maximum Frequency 12.4 GHz, Maximum Impedance 50 ohm, Connector Type SMA, Finish Gold-Plated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.