Zoro Homepage

Right Angle Connector, Male, Gold

  • Mfr # 908-43300

  • Zoro # G416347888


product price: $12.19
/ea

Key Features

Maximum Frequency
6 GHz
Finish
Gold-Plated
Features
-65 to 165 Degrees C Operating Temperature Range, Gold-Plated Brass Contacts, PTFE Insulator, Push-On Coupling, Right Angle Orientation
Connector Type
MMCX
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908-43300
Zoro #
G416347888
UPC #
-
Country of Origin
China

Details

Maximum Frequency
6 GHz
Item
RF Connector
Finish
Gold-Plated
Features
-65 to 165 Degrees C Operating Temperature Range, Gold-Plated Brass Contacts, PTFE Insulator, Push-On Coupling, Right Angle Orientation
Connector Type
MMCX
Material
Brass
Compatible Coaxial Cable Type
Belden 7805A, Belden 8216, Belden 83269, Belden 83284, Belden 84316, Leoni DACAR 462, Leoni DACAR 462-2, RG-174, RG-188, RG-316, Shikoku 1.5DS-QFB-TA, Sumitomo 1.5DS-GXC-SP, Times LMR-100A, Times RG-174LL
Maximum Impedance
50 ohm
Color
Gold
Installation Method
Crimp-On
Gender
Male
Product Type
Right Angle Connector
Standards
RoHS (EU) Compliant with Exemption 6C

Description

RF Connector, Gender Male, Product Type Right Angle Connector, Color Gold, Installation Method Crimp-On, Compatible Coaxial Cable Type Belden 7805A, Belden 8216, Belden 83269, Belden 83284, Belden 84316, Leoni DACAR 462, Leoni DACAR 462-2, RG-174, RG-188, RG-316, Shikoku 1.5DS-QFB-TA, Sumitomo 1.5DS-GXC-SP, Times LMR-100A, Times RG-174LL, Maximum Frequency 6 GHz, Maximum Impedance 50 ohm, Connector Type MMCX, Finish Gold-Plated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.