
TV 10C 1020 PIN RECP WPCB
Mfr # 10660977100N
Zoro # G007522854
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Hard Dielectric
No. of Contacts
10
Termination Method
PCB
Amperage Rating
7.5A
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10660977100N
Zoro #
G007522854
UPC #
-
Country of Origin
United States
Details
Insert Material
Hard Dielectric
No. of Contacts
10
Termination Method
PCB
Amperage Rating
7.5A
Contact Style
Pin
Insert Arrangement
13-98
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.