
TV 26C 2620 PIN RECP
Mfr # 8856976526P
Zoro # G707531774
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
17-26
Termination Method
PCB
No. of Contacts
26
Insert Material
Hard Dielectric
Shell Plating
Olive Drab Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8856976526P
Zoro #
G707531774
UPC #
-
Country of Origin
United States
Details
Insert Arrangement
17-26
Termination Method
PCB
No. of Contacts
26
Insert Material
Hard Dielectric
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Amperage Rating
150A
Contact Style
Pin
Mounting Type
Wall - Rear Mount - Thru Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.