Zoro Homepage

TV 26C 2620 PIN RECP WPCB

  • Mfr # 1066097761N

  • Zoro # G707532931


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
150A
Insert Material
Hard Dielectric
Termination Method
PCB
No. of Contacts
26
Insert Arrangement
17-26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1066097761N
Zoro #
G707532931
UPC #
-
Country of Origin
United States

Details

Amperage Rating
150A
Insert Material
Hard Dielectric
Termination Method
PCB
No. of Contacts
26
Insert Arrangement
17-26
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.