
CB 22C 412 1816 PIN PLUG RTA
Mfr # CA3108E2811PYB
Zoro # G007541954
product price:Â $175.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Neoprene
Mounting Type
Cable
Insert Arrangement
28-11
Termination Method
Solder
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CA3108E2811PYB
Zoro #
G007541954
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#15,4#25
Details
Insert Material
Neoprene
Mounting Type
Cable
Insert Arrangement
28-11
Termination Method
Solder
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Operating Voltage DC
700
Amperage Rating
22A & 41A
No. of Contacts
22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.