Zoro Homepage

TV 4C 48 COAX SKT RECP

  • Mfr # 9155854475S

  • Zoro # G207529646


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Hard Dielectric
Contact Style
Socket
Amperage Rating
46A
No. of Contacts
4
Insert Arrangement
21-75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9155854475S
Zoro #
G207529646
UPC #
-
Country of Origin
United States

Details

Insert Material
Hard Dielectric
Contact Style
Socket
Amperage Rating
46A
No. of Contacts
4
Insert Arrangement
21-75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.