This item is Discontinued.

No Product Image Available

CENTER, CD LISTENING, PERSONL (Discontinued)

  • Mfr # APLSL1070
  • Zoro # G902500872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLSL1070
Zoro #
G902500872
UPC #
734680610708
Country of Origin
China

Description

Listening center provides everything you need to conduct audio lessons for groups of up to six individuals. Lightweight headphones deliver crisp, high-quality audio to let you hear sounds as they were meant to be heard. Listening center includes a Bluetooth/CD Boombox with AM-FM radio, six-station jack box and six mono headphones with volume control. Top-loading CD player on the boombox also has Bluetooth connectivity. Helpful control buttons include Stop, Play, Pause, Repeat, Previous and Next. Headphone jack box features individual volume control knobs, a 3.5mm connection to boombox and screw-on, 1/4" adapter. Boombox is also equipped with an LCD, built-in microphone and telescoping 18" antenna. Use the retractable carry handle to easily relocate. 10-watt listening center operates using AC 120V/60Hz or six C batteries (sold separately). All components fit into the polypropylene, lockable carrying case. Center weighs 18 lb. when all components are loaded into the case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.