This item is Discontinued.

Amplivox Sound Systems Lectern w/Sound, Mahogany, 26x23x20 In SW3240-MH/S1605

Lectern w/Sound, Mahogany, 26x23x20 In (Discontinued)

  • Mfr # SW3240-MH/S1605
  • Zoro # G5596525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW3240-MH/S1605
Zoro #
G5596525
UPC #
734680132415
Country of Origin
United States

Dimensions

Height
26 in
Width
23 in
Depth
20 in

Details

Item
Lectern
Sound System
Yes
Type
Tabletop
Color
Mahogany
Material
Durable Polyethylene
Includes
Amp, Microphone, Speaker
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Assembly
Fully Assembled
Green Certification or Other Recognition
RoHS, CARB, FSC, WEEE

Description

Lectern, Color Mahogany, Material Durable Polyethylene, Includes Amp, Microphone, Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.