This item is Discontinued.

Amplivox Sound Systems Lectern w/Sound, Maple, 46x42x30 In SS3030-MP

Lectern w/Sound, Maple, 46x42x30 In (Discontinued)

  • Mfr # SS3030-MP
  • Zoro # G2225198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3030-MP
Zoro #
G2225198
UPC #
734680530372
Country of Origin
United States

Dimensions

Height
46 in
Width
42 in
Depth
30 in

Details

Item
Lectern
Sound System
Yes
Type
Floor
Color
Maple
Material
Solid Hardwood
Assembly
Fully Assembled
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Includes
Amp, Microphone, Speaker
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified

Description

Lectern, Color Maple, Material Solid Hardwood, Includes Amp, Microphone, Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.