This item is Discontinued.

Amplivox Sound Systems Lectern w/Sound, Walnut, 50x44-1/2x37-3/4 SW3235-WT/S1605

Lectern w/Sound, Walnut, 50x44-1/2x37-3/4 (Discontinued)

  • Mfr # SW3235-WT/S1605
  • Zoro # G9821131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW3235-WT/S1605
Zoro #
G9821131
UPC #
734680152352
Country of Origin
United States

Dimensions

Height
50 in
Width
44 1/2 in
Depth
37 3/4 in

Details

Item
Lectern
Sound System
Yes
Type
Floor
Color
Walnut
Material
Scratch Resistant Laminate
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Includes
Amp, Microphone, Speaker
Assembly
Fully Assembled

Description

Lectern, Color Walnut, Material Scratch Resistant Laminate, Includes Amp, Microphone, Speaker

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.