Clamp-On Power Meter, LCD, 600 kW, 600 A, CAT IV Safety Rating, AA Batteries Power Source

  • Mfr # ACDC-52NAV

  • Zoro # G3699087


product price:  $526.99
/ea
Free Shipping & Returns

Key Features

Max. Watts
600 kW
Max. AC Amps
600
Max. DC Volts
1,000
Safety Rating
CAT IV
Power Source
AA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACDC-52NAV
Zoro #
G3699087
UPC #
095969556651
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AA

Details

Item
Clamp-On Power Meter
Max. Watts
600 kW
Max. AC Amps
600
Max. DC Volts
1,000
Safety Rating
CAT IV
Power Source
AA Batteries
Display
LCD
Jaw Opening
1.45 in
Max. DC Amps
600
Max. AC Volts
1,000
Voltage Accuracy
AC +/-1.0% Rdg +5 Digits, DC +/-0.7% Rdg +2 Digits
Current Accuracy
+/-1.5% Rdg +5 Digits
Calibration Frequency
20 Hz to 10 KHz
Peak Capture
Yes
True RMS
Yes
Power Factor
-1.00 to 1.00
Counts
10,000
Includes
Carrying Case, Test Leads
Operating Temp. Range
32 Degrees to 122 Degrees F (0 Degrees C to 50 Degrees C)
Special Features
Continuity Beeper Quickly Identifies Shorts and Opens, Inrush Current Measurement and Phase Rotation Indication for 3-Phase Motors, Low Pass Filter Allows Measurement of Voltage and Frequency of Variable Frequency Drives, Non-Contact Voltage Detection Enhances Safety
Max. Resistance
100 K Ohms
Power Accuracy
+/-2.5% Rdg +5 Digits
Auto Power Off
Yes
Data Hold
Yes
Frequency Counter
20.0Hz to 10KHz
Diode Test
No
Peak Hold
Yes
Non-Contact Voltage Detector
Yes
Auto Ranging
Yes
Audible Continuity
Yes
Basic DC Current Accuracy
+/-1.50%
Maximum Resistance Measurement
100 kiloohm
Minimum DC Current Measurement
100 A
Maximum Capacitance Measurement
4 mF
Minimum AC Voltage Measurement
100 V
Batteries Included
Yes
Minimum DC Voltage Measurement
100 V
Basic AC Voltage Accuracy
+/-1.00%
Minimum AC Current Measurement
100 A
Maximum AC Current Measurement
600 A
Minimum Frequency Measurement
20 Hz
Minimum Resistance Measurement
1 kiloohm
Maximum Storage Temperature
50 Degrees F
Power Measurement Accuracy
+/-2.50%
Minimum Power
10 kW
Basic DC Voltage Accuracy
+/-0.70%
Maximum AC Voltage Measurement
1,000 V
Maximum Frequency Measurement
10 kHz
Maximum DC Current Measurement
600 A
Frequency Measurement Accuracy
+/-0.50%
Temperature Measurement Accuracy
+/-1.00%
Minimum Storage Temperature
-4 Degrees F
Minimum Operating Temperature
32 Degrees F
Maximum Power
600 kW
Resistance Measurement Accuracy
+/-1.00%
Display Type
Backlit Digital Display
Battery Chemistry
Alkaline
Intrinsically Safe
No
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
Maximum Operating Temperature
122 Degrees F
Basic AC Current Accuracy
+/-1.50%
Minimum Wattage
10 kW
Wattage Measurement Accuracy
+/-2.50%
Maximum DC Voltage Measurement
1,000 V
Battery Voltage
1,000V; 100V
Minimum Capacitance Measurement
400 uF
Capacitance Measurement Accuracy
+/-1.90%
Maximum Wattage
600 kW

Description

Clamp On Power Meter, Basic AC Current Accuracy +/-1.50 Percent, Basic AC Voltage Accuracy +/-1.00 Percent, Basic DC Current Accuracy +/-1.50 Percent, Basic DC Voltage Accuracy +/-0.70 Percent, Batteries Included Yes, Battery Chemistry Alkaline, Battery Size AA, Battery Voltage 1,000V; 100V, Calibration Certificate Included Traceable without Data, Calibration Frequency 20 Hz to 10 KHz, Capacitance Measurement Accuracy +/-1.90 Percent, Counts 10,000, Data Logging No, Display Type Backlit LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.