Item
|
Digital Multimeter
|
Multimeter Style
|
Full Size - Basic Features
|
Instrument Counts
|
4,000
|
Basic DC Accuracy
|
+/-0.80% of Reading +1 Digit
|
Instrument Safety Rating
|
CAT III 600V
|
Max. AC Volts
|
600
|
Max. DC Volts
|
600
|
Max. AC Amps
|
10
|
Max. DC Amps
|
10
|
Audible Continuity
|
Yes
|
Max. Ohms
|
40 megohm
|
Display
|
Backlit LCD
|
Auto Power Off
|
Yes
|
Standards
|
CE, cULus, US N10140
|
Temp. Range
|
-40 Degrees to 1832 Degrees F
|
Data Hold
|
Yes
|
Instrument Frequency Counter Range
|
10 Hz to 10 MHz
|
Min./Max. Memory
|
yes
|
Diode Test
|
Yes
|
Special Features
|
Audible Continuity Quickly Identifies Shorts and Opens, Auto and Manual-Ranging Delivers Maximum Flexibility, Backlit LCD Display with Analog Bar Graph Makes it Easy to View Results, CAT III 600V Safety Rated, Combines User Friendly Features Such As, Auto Power-Off to Conserve Battery Life, Low Battery Warning, a "Third Hand" Test Probe Holder, Built-In Test Leads Storage, a Built-In Flashlight and a Velcro Strap to Hang the Meter, Data Hold Freezes the Reading on the Display for Further Analysis, Diode Test to Verify Polarity, Measures AC/DC Voltage upto 600 V, AC/DC Current, Resistance, Frequency, Capacitance and Temperature, Min/Max Recording Records Min/Max Measurements Over Time to Show Voltage Fluctuations, Non-Contact Voltage Detection Enhances Safety, Relative Zero Mode Displays the Difference Between the Actual Reading and a Stored Reference Value and May be used with any Function or Range
|
Calibration Certificate Included
|
No
|
Capacitance Range
|
0 to 40, 400 nF/4, 40, 400, 4000 uF
|
Includes
|
(1) 9V (6F22) Battery Installed, (1) Type K Probe, Carrying Case, Test Leads, Velcro Strap
|
Battery Type
|
9V Alkaline
|
Auto Ranging
|
Yes
|
Series
|
AMPROBE (R) AM-520
|
AC Response
|
Average
|
Data Logging
|
Yes
|
Intrinsically Safe
|
No
|
Minimum AC Current Measurement
|
400 uA
|
Temperature Measurement Accuracy
|
+/- (1.8% rdg + 6 Degrees F) @ Greater Than32 Degrees F to 212 Degrees F+/- (1.2% rdg + 3 Degrees C) @ Greater Than0 Degrees C to 100 Degrees C
|
Batteries Included
|
Yes
|
Computer Interface Connection Type
|
None
|
Frequency Measurement Resolution
|
10 Hz
|
Minimum AC Voltage Measurement
|
400 V
|
Minimum DC Current Measurement
|
400 uA
|
Capacitance Measurement Resolution
|
40 nF
|
Maximum Storage Temperature
|
122 Degrees F
|
AC Voltage Measurement Resolution
|
400 V
|
Fuse Access
|
Yes
|
Maximum DC Current Measurement
|
10 A
|
Dustproof
|
No
|
Maximum Capacitance Measurement
|
4,000 uF
|
Maximum DC Voltage Measurement
|
600 V
|
Basic DC Current Accuracy
|
+/- (1.2% rdg + 3 LSD)
|
Maximum Frequency Measurement
|
10 MHz
|
Maximum AC Voltage Measurement
|
600 V
|
Resistance Measurement Resolution
|
400 ohm
|
Thermal Imaging
|
No
|
Maximum Operating Temperature
|
104 Degrees F
|
Minimum Temperature Measurement
|
-40 Degrees F
|
Current Leakage Testing
|
No
|
Minimum Resistance Measurement
|
400 ohm
|
Parameters Measured
|
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
|
AC Response Calculation
|
Average
|
Resistance Measurement Accuracy
|
+/-1%
|
Minimum DC Voltage Measurement
|
400 V
|
Battery Voltage
|
9V
|
Bar Graph Included
|
Yes
|
Frequency Measurement Accuracy
|
+/- (0.1% rdg + 4 LSD)
|
Minimum Storage Temperature
|
14 Degrees F
|
Basic DC Voltage Accuracy
|
+/-0.80% + 1 Digit
|
AC Current Measurement Resolution
|
400 uA
|
Minimum Frequency Measurement
|
10 Hz
|
Capacitance Measurement Accuracy
|
+/- (3.0% rdg + 5 LSD)
|
DC Voltage Measurement Resolution
|
400 V
|
Basic AC Voltage Accuracy
|
+/- (1.0 % rdg + 3 LSD)
|
Maximum AC Current Measurement
|
10 A
|
Display Type
|
Backlit LCD
|
Minimum/Maximum Memory
|
Yes
|
DC Current Measurement Resolution
|
400 uA
|
Minimum Capacitance Measurement
|
40 nF
|
Maximum Resistance Measurement
|
40 megaohm
|
Bluetooth Compatible
|
No
|
Maximum Temperature Measurement
|
1,832 Degrees F
|
Weight
|
0.78 lb
|
Battery Chemistry
|
Alkaline
|
Removable Screen
|
No
|
Waterproof
|
No
|
Minimum Operating Temperature
|
32 Degrees F
|
Battery Access
|
Yes
|
Basic AC Current Accuracy
|
+/- (1.2% rdg + 3 LSD)
|