Shop AMPROBE

LightMeter, +/-3%Light ACC", FullSize,

  • Mfr # LM-120
  • Zoro # G2302447

product price: 
$
292.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case
Lighting Types
Fluorescent, High Pressure Sodium, Incandescent
Auto Power Off
Yes
Measuring Range
0 to 20,000Fc, 0 to 200,000 Lux
Battery Type
9V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LM-120
Zoro #
G2302447
UPC #
095969419291
Country of Origin
Taiwan, Province of China
Item
Light Meter
Includes
Carrying Case
Lighting Types
Fluorescent, High Pressure Sodium, Incandescent
Auto Power Off
Yes
Measuring Range
0 to 20,000Fc, 0 to 200,000 Lux
Battery Type
9V
Accuracy
+/-3%
Display
3-1/2 Digit LCD
Resolution
0.01 Fc or Lux
Sensor
Silicon Photodiode and Filter
Data Hold
Yes
Min./Max. Memory
Yes
Battery Run Time
200 hr
Digital Display Screen Type
LCD
Light Tested
Fluorescent, Metal Halide, Sodium
Lux Light Level Accuracy
+/- 3%
FC Light Level Resolution
0.01 fc
Battery Voltage
9V
Body Style
Full Size
Lux Maximum Light Level Measured
200,000 lux
Lux Light Level Resolution
0.1 lux
FC Maximum Light Level Measured
20,000 fc
Lux Minimum Light Level Measured
0 lux
Batteries Included
Yes
FC Minimum Light Level Measured
0 fc
Number of Batteries Required
1
Thermocouple Type
None
FC Light Level Accuracy
+/-3 %

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
39 in
Manufacturer Warranty Length
1 yr
Sensor Cord Length
39 in
Battery Size
9V

Description

Light Meter, Body Style Full Size, FC Light Level Accuracy +/-3 Percent, FC Light Level Resolution 0.01 fc, FC Maximum Light Level Measured 20,000 fc, FC Minimum Light Level Measured 0 fc, Lux Light Level Accuracy +/- 3 Percent, Lux Light Level Resolution 0.1 lux, Lux Maximum Light Level Measured 200,000 lux, Lux Minimum Light Level Measured 0 lux, Maximum Wattage Density Measurement Not Applicable, Minimum Wattage Density Measurement Not Applicable, Thermocouple Type None

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.