This item is Discontinued.

Amprobe Multifunction Tester, 3000A Transducers DM-III MULTITEST F

Multifunction Tester, 3000A Transducers (Discontinued)

  • Mfr # DM-III MULTITEST F
  • Zoro # G2295334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DM-III MULTITEST F
Zoro #
G2295334
UPC #
095969366359
Country of Origin
Unknown

Details

Power Source
(6)AA Batteries or 120 VAC
Max. AC Volts
600
Harmonic Capture Range
To 49th
Storage
8 MB, 64 Parameters Simultaneous Recording
Safety Rating
CAT III 600 V
Insulation Resistance Range
0.01 to 1999 MOhms
Item
Multifunction Tester
Power Factor
0.2 to 1
Max. VA
9999 MVA
Calibration Frequency
50 or 60 Hz
Output Test Voltage
50/100/250/500/1000 DC
Phase
3
Max. Watts
9999MW
Includes
Carrying Case, (3) 3000A Flexible Transducers, Test Leads, External Power Supply, Software, USB Interface Cable, Ground Probes & Leads and Instructions
Max. AC Amps
3000
Voltage Accuracy
+/-0.5% of Reading +2 Digits
Display
Multiline LCD
Earth Ground Resistance Range
0.01 to 1999 ohm

Description

Multifunction Tester, 3 Phase, Max. Watts 9999MW, Max. VA 9999 MVA, Max. AC Volts 600, Max. AC Amps 3000, Insulation Resistance Range 0.01 to 1999 MOhms, Output Test Voltage 50/100/250/500/1000 DC, Earth Ground Resistance Range 0.01 to 1999 ohm, Calibration Frequency 50 or 60 Hz, Voltage Accuracy +/-0.5 Percent of Reading +2 Digits, Power Source (6)AA Batteries or 120 VAC, Display Multiline LCD, Harmonic Capture Range To 49th, Power Factor 0.2 to 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.