Zoro Homepage

Phase Sequence Motor Rotation Tester, LCD

  • Mfr # PRM-6

  • Zoro # G0322126


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Includes
Alligator Clips, Carrying Case, Test Probes
Standards
CE, CSA
Phase Rotation
Yes
Display
LCD
Frequency Range
16 Hz to 400 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM-6
Zoro #
G0322126
UPC #
095969799553
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Tool Height
5.4 in
Battery Size
AAA
Tool Length
1.3 in
Manufacturer Warranty Length
1 yr
Tool Width
2.6 in

Details

Item
Phase Sequence/Motor Rotation Tester
Includes
Alligator Clips, Carrying Case, Test Probes
Standards
CE, CSA
Phase Rotation
Yes
Display
LCD
Frequency Range
16 Hz to 400 Hz
Voltage Range
40 to 700V AC
Motor Rotation
Yes
Phase Voltage Present Indicator
No
Safety Rating
CAT IV 600V
Includes Batteries
Yes
Number of Batteries Required
2
CAT Safety Rating
CAT IV 600V
For Voltage Range
50 to 700V AC
For Phase
Three
Testing Functions
Motor Rotation, Phase Rotation
Features
Durable Rubber Casing, Wireless Motor Rotation Detection on Running Motors
Minimum Operating Temperature
32 Degrees F
Circuit Connection Type
Non-Contact
Maximum Operating Temperature
104 Degrees F
Display Screen Type
LCD with Backlight
Minimum Frequency
16 Hz
Display Type
Digital
Maximum Frequency
400 Hz
Power Source
Battery
Maximum Operating Temperature
104 Degrees F

Description

Phase Sequence/Motor Rotation Tester, CAT Safety Rating CAT IV 600V, Display Screen Type LCD with Backlight, Display Type Digital, For Voltage Range 50 to 700V AC, Includes (3) Alligator Clips, (3) Test Probes, Carrying Bag, Maximum Frequency 400 Hz, Minimum Frequency 16 Hz, Testing Functions Motor Rotation, Phase Rotation, Alert Type Not Applicable, Battery Size AAA, Circuit Connection Type Non-Contact, Features Durable Rubber Casing, Wireless Motor Rotation Detection on Running Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.